Shop All Faucet Repair and Maintenance
Zurn
Repair Kit, 2-7/8", Brass, Rubber, Plastic
Mfr # G67889
Zoro # G5383487
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Finish Chrome
- Material of Construction Brass, Plastic, Rubber
- For Use With Zurn Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G67889
- Zoro # G5383487
- UPC # 670240355620
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 7/8 in |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Brass, Plastic, Rubber |
For Use With | Zurn Faucets |
Item | Repair Kit |
Description
Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- RIDGID Press Tool Jaw (16958)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ALLPOINTS Drop In Drain Strainer (321391)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- ZURN Cold Color Index, Plastic (59454002)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- ZURN Handle Assembly, Metering (G60522)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- KOHLER Bonnet Kit (1352289-VS)
- Zurn Faucet Repair and Maintenance