Shop All Valve Accessories
Zurn
Repair Kit, 2-1/2 to 3 In.
Mfr # RK212-950
Zoro # G6175014
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 975212, 975213, 950
- Size 2 1/2 in to 3 in
- Temp. Range 33 Degrees to 180 Degrees F
- Body Material Rubber
- Includes O-Ring Cover, Seal Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK212-950
- Zoro # G6175014
- UPC # 612052090511
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 2 1/2 in to 3 in |
Details
Item | Valve Repair Kit |
For Use With | 975212, 975213, 950 |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Rubber |
Includes | O-Ring Cover, Seal Ring |
Accessory Type | Repair Kit |
Compatible with Series | 212-950, 212-975, 3-950, 3-975 |
Product Type | Valve Repair Kit |
Operating Temperature - Minimum | 33 Degrees F |
Compatible with Manufacturer Model Number | 950, 975 |
Material | Rubber |
Operating Temperature - Maximum | 180 Degrees F |
For Use with Mfr. Model Number | 950, 975 |
For Use With Mfr. Model Number | 950, 975 |
Compatible Manufacturer Part Number | 950, 975 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes O-Ring Cover, Seal Ring, Compatible with Series 212-950, 212-975, 3-950, 3-975, Material Rubber, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 950, 975
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- SLOAN Bathroom Faucet Part Eaf14A Sensor Assembly Solar w/O Click Fct (0335013)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- CHARLOTTE PIPE AND FOUNDRY TRAP DRUM PVC 3X6X1-1/2"" (PVC00720X0600)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- ZURN Rubber Repair Kit, 8 in. to 10 in. (RK8-375R)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- B & K 12Fros Free Valve Stem (888-564)
- Zurn Valve Accessories