Shop All Valve Accessories
Zurn
Repair Kit, 1/8 In.
Mfr # RK18-860XL
Zoro # G6132296
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 18-860XL
- Size 1/8 in
- Body Material Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Includes (4) 1/8 in Test Cocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK18-860XL
- Zoro # G6132296
- UPC # 612052077925
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/8 in |
Details
Item | Valve Repair Kit |
For Use With | 18-860XL |
Body Material | Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Includes | (4) 1/8 in Test Cocks |
Accessory Type | Repair Kit |
Product Type | Test Cock Repair Kit |
Operating Temperature - Maximum | 180 Degrees F |
Compatible with Series | 1-350, 1-350XL, 1-375, 1-375XL, 1-420XL, 1-460XL, 1-950XL, 1-950XLT2, 1-975XL, 1-975XL2, 12-420XL, 12-460XL, 12-975XL2, 34-350, 34-350XL, 34-375, 34-375XL, 34-420XL, 34-460XL, 34-950XL, 34-950XLT2, 34-975XL, 34-975XL2, 38-460XL, 38-975XL2 |
Material | Bronze |
Compatible with Manufacturer Model Number | 860XL |
Operating Temperature - Minimum | 33 Degrees F |
For Use with Mfr. Model Number | 860XL |
For Use With Mfr. Model Number | 860XL |
Compatible Manufacturer Part Number | 860XL |
Description
Valve Repair Kit, Product Type Test Cock Repair Kit, Material Bronze, Compatible with Series 1-350, 1-350XL, 1-375, 1-375XL, 1-420XL, 1-460XL, 1-950XL, 1-950XLT2, 1-975XL, 1-975XL2, 12-420XL, 12-460XL, 12-975XL2, 34-350, 34-350XL, 34-375, 34-375XL, 34-420XL, 34-460XL, 34-950XL, 34-950XLT2, 34-975XL, 34-975XL2, 38-460XL, 38-975XL2, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes (4) 1/8 in Test Cocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200E)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-9-7/8 in. Rod (RK-PRV-8)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Double Check Backflow Repair Kit (RK8-950)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- Zurn Valve Accessories