Shop All Valve Accessories
Zurn
Repair Kit, 1/2 to 1 In.
Mfr # RK1-720A
Zoro # G6212482
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in to 1 in
- For Use With 1-720A
- Body Material Plastic, Rubber, Steel
- Temp. Range 33 Degrees to 110 Degrees F
- Includes O-Ring, Plastic Washer, Poppet Spider Assembly, Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK1-720A
- Zoro # G6212482
- UPC # 612052090566
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/2 in to 1 in |
Details
Item | Valve Repair Kit |
For Use With | 1-720A |
Body Material | Plastic, Rubber, Steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Includes | O-Ring, Plastic Washer, Poppet Spider Assembly, Spring |
Accessory Type | Repair Kit |
Material | Plastic, Rubber, Steel |
Compatible with Series | 1-720A, 12-720A, 34-720A |
Compatible with Manufacturer Model Number | 720A |
Operating Temperature - Minimum | 33 Degrees F |
Operating Temperature - Maximum | 110 Degrees F |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | 720A |
For Use With Mfr. Model Number | 720A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes O-Ring, Plastic Washer, Poppet Spider Assembly, Spring, Compatible with Series 1-720A, 12-720A, 34-720A, Material Plastic, Rubber, Steel, Operating Temperature - Maximum 110 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 720A, Compatible with Grainger Part Number 225GX1, 225GX4, 225GY5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-4-8)
- ENGEL Drain Plug, Fits Engel (ENGDRAIN-T)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- MANITOWOC Ice Machine Filter System, 5 micron (AR-PRE-P)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- ZURN Complete Relief Valve Repair Kit (RK212-975)
- ZURN Repair Kit, 2-1/2 to 3 In. (RK212-950)
- ZURN 18-860XLFT - Resilient Seated Ball Type Test Cock (18-860XLFT)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- Zurn Valve Accessories