Shop All Repair Kits
Zurn
Repair Kit, 1 In, Use w/22N572
Mfr # RK1-600XL
Zoro # G4451657
original price:
$64.49
8% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type 600 Series Lead Free Pressure Reducing Valves
- Fits Brand Zurn, Zurn Wilkins
- Material of Construction Rubber, Steel, Zinc, Brass
- Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK1-600XL
- Zoro # G4451657
- UPC # 612052076409
- Country of Origin China
- Category Repair Kits
Dimensions
Size | 1" |
Thread Size | 1 FNPT Unionx FNPT |
Details
Type | 600 Series Lead Free Pressure Reducing Valves |
Fits Brand | Zurn, Zurn Wilkins |
Material of Construction | Rubber, Steel, Zinc, Brass |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
For Use With | Mfr. No. 1-600XL |
Item | Repair Kit |
Inlet (In.) | 1 |
Includes | LF Cap Washers, Screen, Seat Washer, Washer, Union Gasket, O Rings, Stems, Diaphragms, Diaphragm Disc, Nuts, Bolt, Springs,spring Disc, Friction Ring, Locknut |
For Use With Mfr. Model Number | 1-600XL |
Description
Repair Kit, Fits Brand Zurn, Zurn Wilkins, For Use With Grainger Item Number 22N572, For Use With Mfr. Model Number 1-600XL, Includes Bolt, Diaphragm Disc, Diaphragms, Friction Ring, Lf Cap Washers, Locknut, Nuts, O Rings, Screen, Seat Washer, Springs,spring Disc, Stems, Union Gasket, Washer, 600 Series Lead Free Pressure Reducing Valves, Size 1 in, 1 FNPT Union x FNPT Thread Size, Inlet (In.) 1 in, Material of Construction Bronze, Rubber, Stainless Steel, For Use With Mfr. No. 1-600XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb Ball Valve with Drain and Mounting Pad (EPXV34WD)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- PARKER JIC FEMALE SS SWIVEL FITTING (10691N-6-6C)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033963-010)
- ZURN Complete Repair Kit, 3/4"-1", 950XL (RK34-950XL)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- ZURN Repair Kit, 1/2 In, Use w/22N570 (RK12-600XL)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- Zurn Repair Kits