Shop All Valve Accessories
Zurn
Repair Kit, 1-1/4 to 2 In.
Mfr # RK2-720A
Zoro # G6075011
original price:
$144.60
5% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 in to 2 in
- For Use With 2-720A
- Body Material Plastic, Rubber, Steel
- Includes Ball Valve, Tapped, Bonnet, Canopy, Disc, Lower, Disc, Upper, Guide Spider, Load Nut and Guide, Load Washer, Nut, Hex, O-Ring, Bonnet, Poppet, Retainer Ring, Screw, Canopy, Screw, Spider, Spring, Test Cocks, Washer, Bonnet, Washer, Lower Disc, Washer, Spider
- Temp. Range 33 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK2-720A
- Zoro # G6075011
- UPC # 612052090184
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1 1/4 in to 2 in |
Details
Item | Valve Repair Kit |
For Use With | 2-720A |
Body Material | Plastic, Rubber, Steel |
Includes | Ball Valve, Tapped, Bonnet, Canopy, Disc, Lower, Disc, Upper, Guide Spider, Load Nut and Guide, Load Washer, Nut, Hex, O-Ring, Bonnet, Poppet, Retainer Ring, Screw, Canopy, Screw, Spider, Spring, Test Cocks, Washer, Bonnet, Washer, Lower Disc, Washer, Spider |
Temp. Range | 33 Degrees to 110 Degrees F |
Accessory Type | Repair Kit |
Material | Plastic, Rubber, Steel |
Operating Temperature - Minimum | 33 Degrees F |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | 720A |
Operating Temperature - Maximum | 110 Degrees F |
Compatible with Series | 112-720A, 114-720A, 2-720A |
For Use with Mfr. Model Number | 720A |
For Use With Mfr. Model Number | 720A |
Compatible Manufacturer Part Number | 720A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Ball Valve, Tapped, Bonnet, Canopy, Disc, Lower, Disc, Upper, Guide Spider, Load Nut and Guide, Load Washer, Nut, Hex, O-Ring, Bonnet, Poppet, Retainer Ring, Screw, Canopy, Screw, Spider, Spring, Test Cocks, Washer, Bonnet, Washer, Lower Disc, Washer, Spider, Compatible with Series 112-720A, 114-720A, 2-720A, Material Plastic, Rubber, Steel, Operating Temperature - Maximum 110 Degrees F, Operating Temperature - Minimum 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-Y2)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- ZURN Double Check Backflow Repair Kit (RK8-950)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- LARSEN SUPPLY CO 16 Rnd Hose Bibb Handle (01-5105)
- Zurn Valve Accessories