Shop All Pump Parts
Zurn
Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2
Mfr # RK114-975XL3RVC
Zoro # G508230098
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zurn 112-975XL3, Zurn 114-975XL3
- Includes (6) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal
- Product Type Relief Valve Cover Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK114-975XL3RVC
- Zoro # G508230098
- UPC # 612052319414
- Country of Origin China
- Category Pump Parts
Details
Item | Backflow Preventer Repair Kit |
For Use With | Zurn 112-975XL3, Zurn 114-975XL3 |
Includes | (6) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal |
Product Type | Relief Valve Cover Repair Kit |
Description
Backflow Preventer Repair Kit, For Use With Zurn 112-975XL3, Zurn 114-975XL3, Includes (6) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASCAPE Aquascape 99158 Barbed Male Hose Adapter 1.5 in. to 1.5 in. (99158)
- FLOTEC Cast Iron Multistage Booster Pump 1 HP (FP5732-01)
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- ZURN Repair Kit (RK34-950XL3R)
- ZURN Repair Kit (RK1-975XL3)
- ZURN Repair Kit (RK114-975XL3)
- ZURN Retrofit Kit, 3/4", 1" Inlet (RK34-1-20XL)
- ZURN Repair Kit (RK34-975XL3)
- ZURN Repair Kit (RK2-975XL3RV)
- EAT-IN Sump Pump Drain Hose (EA2586708)
- Zurn Pump Parts