Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 4-375A
Zoro # G2220136
product price: $4,295.53
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,295.53
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Temp. Range 33 Degrees to 140 Degrees F
- Width 12 1/2 in
- Pipe Size 4"
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 4-375A
- Zoro # G2220136
- UPC # 612052080925
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 1/2 in |
Pipe Size | 4" |
Size | 4 in |
Length | 38 1/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Ductile Iron |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Connection | Flanged |
Series | Wilkins 375 |
Compliance | C-UL, CSA, FM, IAPMO, UL |
Standards | ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC |
Brand & Series | ZURN WILKINS 375A |
Valve Model Feature | Non-Rising Stem Gate Valves |
Material of Construction | Epoxy Coated Ductile Iron Body |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375, Size 4 in, Connection Flanged x Flanged, Body Material Epoxy Coated Ductile Iron Body, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 12 1/2 in, Length 38 1/4 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance C-UL, CSA, FM, IAPMO, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090822S-PK10)
- DURAVIT Sealing (0074127100)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- Zurn Valves