Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 34-375XL
Zoro # G5064491
product price: $635.68
/ea
Free Shipping & Returns
$635.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 9/16 in
- Pipe Size 3/4"
- Connection FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-375XL
- Zoro # G5064491
- UPC # 612052073125
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 3 9/16 in |
Pipe Size | 3/4" |
Length | 8 7/8 in |
Size | 3/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | FNPT |
Max. Pressure | 175 psi |
Series | Wilkins 375XL |
Standards | Annex G Certified By NSF International, Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California, ASSE Listed 1013, CSA Certified B64.4, Lead Plumbing Law Certified By IAPMO R&T |
Max. Temp. | 180 Degrees F |
Brand & Series | ZURN WILKINS 375XL |
Material of Construction | Low Lead Cast Bronze |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XL, Size 3/4 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 9/16 in, Length 8 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- DIVERSITECH Woven Duct Strap, 1 3/4 in W x 100 Yds. L x 1-3/4" H (710-100)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket (TA283)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 1-1/2 in. Size, Bronze (112-375XLB)
- WOODFORD MFG 13/16 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HF-CH)
- Zurn Backflow Preventers