Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 14-975XL2
Zoro # G5064403
product price: $594.65
/ea
Free Shipping & Returns
$594.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 4 1/4 in
- Pipe Size 1/4"
- Connection FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 14-975XL2
- Zoro # G5064403
- UPC # 612052069821
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 1/4 in |
Pipe Size | 1/4" |
Size | 1/4 in |
Length | 5 3/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | FNPT |
Standards | Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California, ASSE Listed 1013, CSA, Lead Plumbing Law Certified By IAPMO R&T, NSF-Standard 61 |
Series | Wilkins 975XL2 |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Material of Construction | Low Lead Cast Bronze |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 975XL2 |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 975XL2, Size 1/4 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/4 in, Length 5 3/4 in, Standards Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California, ASSE Listed 1013, CSA, Lead Plumbing Law Certified By IAPMO R&T, NSF-Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- MILWAUKEE VALVE 3/8" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 3/8)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL2)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 (34-975XL2AG)
- ZURN Reduced Pressure Zone Backflow Preventer (12-975XL2)
- Zurn Valves