Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 114-975XL
Zoro # G1170802
product price: $1,035.57
/ea
Free Shipping & Returns
$1,035.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 1/4 in
- Pipe Size 1-1/4"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-975XL
- Zoro # G1170802
- UPC # 612052040387
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 6 1/4 in |
Pipe Size | 1-1/4" |
Size | 1 1/4 in |
Length | 17 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Compliance | AWWA C511, C-UL, CSA, IAPMO, UL |
Connection | FNPT |
Standards | ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC |
Max. Temp. | 180 Degrees F |
Series | Wilkins 975XL |
Brand & Series | ZURN WILKINS 975XL |
Valve Model Feature | Quarter-Turn Ball Valve |
Material of Construction | Bronze |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 975XL, Size 1 1/4 in, Connection FNPT X FNPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 6 1/4 in, Length 17 in, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance ASSE 1013, C511, CSA B64.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Solenoid Holder (060908A)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- CAMPBELL 1-1/2" FNPT Lead Free Bronze Spring Foot Valve (4104E)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-975XL3)
- ZURN W/Ft Lead Free 1-1/2" 375Xl (112-375XLFT)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- Zurn Valves