Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 112-975XL
Zoro # G2612714
product price: $1,068.58
/ea
Free Shipping & Returns
$1,068.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 1/4 in
- Pipe Size 1-1/2"
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-975XL
- Zoro # G2612714
- UPC # 612052040394
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 6 1/4 in |
Pipe Size | 1-1/2" |
Length | 17 3/8 in |
Size | 1 1/2 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Compliance | AWWA C511, C-UL, CSA, IAPMO, UL |
Max. Pressure | 175 psi |
Series | Wilkins 975XL |
Standards | ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC |
Features | For Potable Water |
Material of Construction | Bronze |
Brand & Series | ZURN WILKINS 975XL |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 975XL, Size 1 1/2 in, Connection FNPT X FNPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 6 1/4 in, Length 17 3/8 in, Features For Potable Water, Standards ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC, Compliance ASSE 1013, C511, CSA B64.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4", Press Ends (9100050PC)
- KOHLER Diverter Assembly (1262200)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.295)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- ZURN Reduced Pressure Zone Backflow Preventer (212-375A)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375XL)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- Zurn Valves