Shop All Backflow Preventers
Zurn
Reduced Pressure Zone Backflow Preventer
Mfr # 112-375XL
Zoro # G5064437
Free Shipping & Returns
$1,181.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 3/4 in
- Pipe Size 1-1/2"
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 112-375XL
- Zoro # G5064437
- UPC # 612052071640
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 6 3/4 in |
Pipe Size | 1-1/2" |
Length | 15 1/4 in |
Size | 1 1/2 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Standards | Annex G Certified By NSF International, Approved By The Foundation for Cross Connection Control and Hydraulic Research At The University of Southern California, ASSE Listed 1013, CSA Certified B64.4, Lead Plumbing Law Certified By IAPMO R&T |
Series | Wilkins 375XL |
Max. Pressure | 175 psi |
Material of Construction | Low Lead Cast Bronze |
Brand & Series | ZURN WILKINS 375XL |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XL, Size 1 1/2 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 6 3/4 in, Length 15 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XLT)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- Zurn Valves