Shop All Backflow Preventers
Zurn
Reduced Pressure Principle Backflow Prev
Mfr # 34-975XL2FT
Zoro # G7504443
product price: $736.59
/ea
Free Shipping & Returns
$736.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Features Easy access to first check simplifies debris removal
- Height 6.3
- Application Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-975XL2FT
- Zoro # G7504443
- UPC # 612052069890
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Length | 13 |
Height | 6.3 |
Details
Item | Reduced Pressure Principle Backflow Prev |
Features | Easy access to first check simplifies debris removal |
Application | Plumbing |
Description
Reduced Pressure Principle Backflow Prev
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- ZURN Tc Up Lead Free 1" 975Xl2 (1-975XL2TCU)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350XL)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-975XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL3)
- JONES STEPHENS Chrome Air Gap Cover (A10015)
- Zurn Backflow Preventers