Shop All Backflow Preventers
Zurn
Reduced Pressure Principle Backflow Prev
Mfr # 1-375ST
Zoro # G7737534
product price: $2,745.48
/ea
Free Shipping & Returns
$2,745.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Height 5
- Length 16.9
- Features All stainless steel and engineered plastic construction resists corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-375ST
- Zoro # G7737534
- UPC # 612052069999
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 9 |
Height | 5 |
Length | 16.9 |
Details
Item | Reduced Pressure Principle Backflow Prev |
Features | All stainless steel and engineered plastic construction resists corrosion |
Description
Reduced Pressure Principle Backflow Prev
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Aluminum (P2855E 3)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (066074-0020A)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XLT2)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2S)
- ZURN Tc Up Lead Free 1" 975Xl2 (1-975XL2TCU)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- Zurn Backflow Preventers