Shop All Backflow Preventers
Zurn
Reduced Pressure Principle Backflow
Mfr # 2-975XL2U
Zoro # G7737735
product price: $1,718.40
/ea
Free Shipping & Returns
$1,718.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Features Short lay length eases replacement and repair time
- Material of Construction Low-lead law compliant
- Length 9.8
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-975XL2U
- Zoro # G7737735
- UPC # 612052103891
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 |
Length | 9.8 |
Height | 20 |
Details
Item | Reduced Pressure Principle Backflow |
Features | Short lay length eases replacement and repair time |
Material of Construction | Low-lead law compliant |
Description
Reduced Pressure Principle Backflow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Fuse, 30A (SP8264M)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SM180)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 (34-975XL2AG)
- ZURN Reduced Pressure Zone Backflow Preventer (114-375)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- Zurn Backflow Preventers