Shop All Universal Couplings
Zurn
Qepc55X - Expansion Cr Coupling
Mfr # QEPC55X
Zoro # G8838354
product price: $5.18
/ea
Sold in multiples of 4 for $20.72
$20.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Potable Water
- Overall Length 2 1/2 in
- Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side A Tube Inner Diameter 3/4 in
- Fitting Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPC55X
- Zoro # G8838354
- UPC # 084169118752
- Country of Origin China
- Category Universal Couplings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Details
Item | Qepc55X - Expansion Cr Coupling |
Application | Potable Water |
Standards | ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61 |
Fitting Material | Polymer |
Fitting Side B Connection Type | Barbed |
Specific Fitting Shape | Coupling |
Fitting Side A Connection Type | Barbed |
Finish/Coating | Black Polymer |
Barb Style | Standard |
Description
Qepc55X - Expansion Cr Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Polymer, Finish/Coating Black Polymer, Overall Length 2 1/2 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Bar & Chain Oil - 4/1 Gallon Case (59105)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x7/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- EZ-FLEX COUPLING 1/2 ENT COND (5163380C)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- DIXON Air King FNPT End, 3/4" (GAM8)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- DIXON Air King Clamp Iron, 1/2" (A4)
- DIXON Type B Female x 150lb., ASA Flange, 8" (FC3148)
- DIXON Air King FNPT End Iron, 1" (AM13)
- Zurn Hose Fittings