Shop All Universal Couplings
Zurn
Qepc44X - Expansion Cr Coupling
Mfr # QEPC44X
Zoro # G8845241
product price: $3.33
/ea
Sold in multiples of 6 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Potable Water
- Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Overall Length 1 3/16 in
- Fitting Side A Connection Type Barbed
- Fitting Side B Tube Inner Diameter 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPC44X
- Zoro # G8845241
- UPC # 084169118745
- Country of Origin China
- Category Universal Couplings
Dimensions
Overall Length | 1 3/16 in |
Fitting Side B Tube Inner Diameter | 39/64 in |
Fitting Side A Tube Inner Diameter | 39/64 in |
Details
Item | Qepc44X - Expansion Cr Coupling |
Application | Potable Water |
Standards | ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61 |
Fitting Side A Connection Type | Barbed |
Specific Fitting Shape | Coupling |
Fitting Material | Polymer |
Finish/Coating | Black Polymer |
Barb Style | Standard |
Fitting Side B Connection Type | Barbed |
Description
Qepc44X - Expansion Cr Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 39/64 in, Fitting Side B Tube Inner Diameter 39/64 in, Barb Style Standard, Fitting Material Polymer, Finish/Coating Black Polymer, Overall Length 1 3/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (540H100)
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- PARKER Solenoid Air Control Valve, 1 In, 24VDC (L6758910249)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- DIXON Air King MNPT End Stainless, 3/4" (RAM7)
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- DIXON Air King MNPT End Iron, 1" (AM12)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- DIXON Air King MNPT End Stainless, 1/2" (RAM2)
- PAASCHE Paasche A-1-8-50 50 ft. Braided Air Hose with Couplings (A-1/8-50)
- DIXON Air King, Blank End Iron (AM0)
- Zurn Universal Couplings