Shop All Universal Couplings
Zurn
Qepc43X - Expansion Cr Coupling
Mfr # QEPC43X
Zoro # G8844855
product price: $5.50
/ea
Sold in multiples of 4 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 13/16 in
- Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
- Application Potable Water
- Fitting Side B Tube Inner Diameter 25/64 in
- Barb Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEPC43X
- Zoro # G8844855
- UPC # 084169118738
- Country of Origin China
- Category Universal Couplings
Dimensions
Overall Length | 1 13/16 in |
Fitting Side B Tube Inner Diameter | 25/64 in |
Fitting Side A Tube Inner Diameter | 25/64 in |
Details
Item | Qepc43X - Expansion Cr Coupling |
Standards | ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61 |
Application | Potable Water |
Barb Style | Standard |
Specific Fitting Shape | Coupling |
Fitting Side A Connection Type | Barbed |
Finish/Coating | Black Polymer |
Fitting Material | Polymer |
Fitting Side B Connection Type | Barbed |
Description
Qepc43X - Expansion Cr Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 25/64 in, Fitting Side B Tube Inner Diameter 25/64 in, Barb Style Standard, Fitting Material Polymer, Finish/Coating Black Polymer, Overall Length 1 13/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- DIXON Air King Hose, End Iron, 1" (AM11)
- DIXON Air King MNPT End 1" (GAM12)
- ZORO SELECT Universal Coupling, (F)NPT, 3/4 In, 300 PSI (UCFL-75G)
- ZORO SELECT Coupler, 3/8 In Size (3LX99)
- ZORO SELECT Coupler (3LX85)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Coupler, 5/8 In Size (3LX93)
- Zurn Hose Fittings