Shop All Drain Components
Zurn
PVC, Strainer: Square, Floor Drain
Mfr # EZ-PV4-ST-SS
Zoro # G9889067
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Square
- Grid Material Strainer: Stainless Steel
- Size Cover: 5"
- Connection Solvent Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ-PV4-ST-SS
- Zoro # G9889067
- UPC # 889934130294
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Square |
Grid Material | Strainer: Stainless Steel |
Connection | Solvent Weld |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Pipe Dia In. | Outlet: 4" |
Description
EZ PVC Slab on Grade Drain w/5 In. Stnlss S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER/STERLING Toil Tank Gasket Kit (GP51487)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- ZURN W600.OG.3" Cell Pk 5 (FD2375-NH3-T)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- Zurn Drain Components