Shop All Drain Components
Zurn
PVC, Strainer: Square, Floor Drain
Mfr # EZ-PV2-ST
Zoro # G9889058
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Square
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Grid Material Strainer: Nickel Bronze
- Size Cover: 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ-PV2-ST
- Zoro # G9889058
- UPC # 889934129892
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Square |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Grid Material | Strainer: Nickel Bronze |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZ PVC Slab on Grade Drain w/5 In. Nickel B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- POWERBUILT 9Pc Double Flaring Tool Set Kit23 (648610)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- ZURN W600.OG.3" Cell Pk 5 (FD2375-NH3-T)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- Zurn Drain Components