Shop All Drain Components
Zurn
PVC, Strainer: Square, Floor Drain
Mfr # EZ-PV2-S6-SS
Zoro # G9889155
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Square
- Grid Material Strainer: Stainless Steel
- Connection Solvent Weld
- Size Cover: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ-PV2-S6-SS
- Zoro # G9889155
- UPC # 889934128321
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Square |
Grid Material | Strainer: Stainless Steel |
Connection | Solvent Weld |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZ PVC Slab on Grade Drain w/6 In. Stnlss S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower Hose (CL155748)
- IRWIN Irwin Quick-Grip 586-224134 Quick Grip 3-4 Inch Pipe Clamp (586-224134)
- BK RESOURCES Hand Sink Stainless Steel W/Dual Supply Metering Faucet 2 Holes (BKHS-D-1410-4MF)
- PARKER 1/2" Compression x FNPT SS Female Connector (8-8 GBU-SS)
- ZURN 6-3/8 " Dia., cast iron, Mill Finish, Floor Grate (P507-GRATE-USA)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV3-R6-SS)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Nickel (PN400-8B-STR-W/SCR)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV3-R6)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- Zurn Drain Components