Shop All Drain Components
Zurn
PVC, Strainer: Square, Floor Cleanout
Mfr # EZC-PV4-ST-SS
Zoro # G9889803
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Square
- Size Cover: 5"
- Grid Material Strainer: Stainless Steel
- Connection Solvent Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC-PV4-ST-SS
- Zoro # G9889803
- UPC # 889934130195
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Square |
Grid Material | Strainer: Stainless Steel |
Connection | Solvent Weld |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Pipe Dia In. | Outlet: 4" |
Description
EZC PVC Cleanout w/5 In. Square Stnlss Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- JONES STEPHENS 9in. x 9in. Cast Iron Bell for Bell Trap (D76259)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- ZURN FD1-NH3-SS - FD1 Finished Area Floor Dra (FD1-NH3-SS)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- Zurn Drain Components