Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Drain
Mfr # EZ-PV4-SS
Zoro # G9889128
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- Grid Material Strainer: Stainless Steel
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Connection Solvent Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ-PV4-SS
- Zoro # G9889128
- UPC # 889934128123
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Details
Item | Floor Drain |
Material of Construction | PVC |
Type | Strainer: Round |
Grid Material | Strainer: Stainless Steel |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 4" |
Description
EZ PVC Slab on Grade Drain w/5 In. Stainles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter, pipe chain (70285)
- DANCO Tank Ball Self Align Univ (88762)
- MOEN Remodeling Cover Plate in Matte Black (40913BL)
- RHEEM 120 gal, Electric Water Heater, 208V, Single, Three Phase (ELD120-FTB 208V)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- ZURN 6-3/8 " Dia., cast iron, Mill Finish, Floor Grate (P507-GRATE-USA)
- ZURN 1-1/4 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR361L-PC)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- Zurn Drain Components