Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Cleanout
Mfr # EZC-PV4-R6
Zoro # G8489828
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- Size Cover: 6"
- Connection Solvent Weld
- Grid Material Strainer: Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC-PV4-R6
- Zoro # G8489828
- UPC # 889934127966
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Round |
Connection | Solvent Weld |
Grid Material | Strainer: Nickel Bronze |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Pipe Dia In. | Outlet: 4" |
Description
EZC PVC Cleanout w/6 In. Round Nckl Brnz Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- JONES STEPHENS Brass Hose Shut-Off (G20090)
- DIXON Intermodal Tank Adapter, 3" BSPP x 3" NPT (3030RDSSAP)
- GROHE Universal P-Trap 1 1/4 Chrome (28947000)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Nickel (PN400-8B-STR-W/SCR)
- ZURN 1-1/4 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR361L-PC)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- ZURN FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth (FD2375-PO3)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- LARSEN SUPPLY CO 03-3419 La Pattern Kitchen Drain J-Bend - 1.5 in. (661894)
- Zurn Drain Components