Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Cleanout
Mfr # EZC-PV4-R6-SS
Zoro # G9889776
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
- Connection Solvent Weld
- Size Cover: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC-PV4-R6-SS
- Zoro # G9889776
- UPC # 889934128000
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Round |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Connection | Solvent Weld |
Grid Material | Strainer: Stainless Steel |
Pipe Dia In. | Outlet: 4" |
Description
EZC PVC Cleanout w/6 In. Round Stnlss Stl C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring Jar (75-Pack), 75PK (APXCR12LTJR)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZURN ABS, Strainer: Round, Floor Cleanout (EZC-AB3-R6-SS)
- HANES 24 In Drain Board W/O Fabric (2219-0-2)
- Zurn Drain Components