Shop All Drain Components
Zurn
PVC, Strainer: Round, Floor Cleanout
Mfr # EZC-PV3-R6-SS
Zoro # G9889645
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Strainer: Round
- Connection Solvent Weld
- Grid Material Strainer: Stainless Steel
- For Use With To The Tough Construction Environment with 3,000 lb. Load Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC-PV3-R6-SS
- Zoro # G9889645
- UPC # 889934127980
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 6" |
Details
Item | Floor Cleanout |
Material of Construction | PVC |
Type | Strainer: Round |
Connection | Solvent Weld |
Grid Material | Strainer: Stainless Steel |
For Use With | To The Tough Construction Environment with 3,000 lb. Load Capacity |
Pipe Dia In. | Outlet: 3"x 4" |
Description
EZC PVC Cleanout w/6 In. Round Stnlss Stl C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Chrome (46594000)
- DANCO Diverter Stem Dl-16 Delta (80971)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZURN ABS, Strainer: Round, Floor Cleanout (EZC-AB3-R6-SS)
- ZURN RD2130-NH3-CI - Combination Roof Drain and Overflow with 3" No-Hub Outlet (RD2130-NH3-CI)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 2"" (845-2PPK)
- Zurn Drain Components