Shop All Bell Traps and Drains
Zurn
PVC, Stainless Steel Mop Basin, Height (In.): 10"
Mfr # Z1996-24-AW
Zoro # G5413079
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Basin
- Color/Finish White
- Grid Material Stainless Steel
- Height (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1996-24-AW
- Zoro # G5413079
- UPC # 670240502147
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 10" |
Length (In.) | 24" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Basin |
Color/Finish | White |
Grid Material | Stainless Steel |
Item | Mop Basin |
Description
Mop Basin,White,PVC,Drain Assy,24x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- ZURN Shower Arm 1/2", Polished Chrome (Z7000-A1)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-F)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-R5)
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- JAY R. SMITH MANUFACTURING 4-5/8" Nickel Bronze Floor Drain Grate (B05NBG)
- Zurn Bell Traps and Drains