Shop All Drain Components
Zurn
PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate
Mfr # EZ2-PV2-ST
Zoro # G8489697
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate: Stainless Steel
- Type Strainer: Square
- For Use With For Protection During Concrete Pour
- Connection Solvent Weld
- Size Cover: 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV2-ST
- Zoro # G8489697
- UPC # 889934133271
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Length In. | 9-27/32" |
Details
Item | Floor Drain with Deck Plate |
Material of Construction | PVC; Deck Plate: Stainless Steel |
Type | Strainer: Square |
For Use With | For Protection During Concrete Pour |
Connection | Solvent Weld |
Grid Material | Strainer: Nickel Bronze |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZ2 PVC Drain w/5 In. NcklBrnz Strainer,Stn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tygon(R) 2001, Tubing, 3/8 in, 50 Ft, Clear (AE300027)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/2" (4321002064)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- ZURN JP2375-F - Cast Iron Enameled Full Grate for the FD2375 Floor Sink (JP2375-F)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Nickel (PN400-6B-STR-W/SCR)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- ZURN CD4P Speedflex Air Gap (CD4P)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- Zurn Drain Components