Shop All Drain Components
Zurn
PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain
Mfr # FD2-PV2-ST-SS
Zoro # G8489505
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate: Stainless Steel
- Type Strainer: Square
- Size Strainer: 5"
- For Use With Ideal For Floor and Shower Drain Applications
- Grid Material Strainer: Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2-PV2-ST-SS
- Zoro # G8489505
- UPC # 889934130607
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Strainer: 5" |
Overall Diameter | 9-27/32" |
Details
Item | Adjustable Floor Drain |
Material of Construction | PVC; Deck Plate: Stainless Steel |
Type | Strainer: Square |
For Use With | Ideal For Floor and Shower Drain Applications |
Grid Material | Strainer: Stainless Steel |
Connection | Solvent Weld, Trap Primer |
Pipe Dia In. | Outlet: 2"x 3" |
Description
SS 5 In. Top Assmbly,Adjstbl Floor Drain w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flex Hose - Tee Kit (M970033-0070A)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- ZURN FD1-NH3-SS - FD1 Finished Area Floor Dra (FD1-NH3-SS)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-ST)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- TOTO Piston Valve Assembly Mfv Urinal Mfv (TH323V102R)
- Zurn Drain Components