Shop All Drain Components
Zurn
PVC; Deck Plate: Stainless Steel, Strainer: Round, Floor Drain with Deck Plate
Mfr # EZ2-PV4-DP
Zoro # G8489785
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate: Stainless Steel
- Type Strainer: Round
- For Use With For Protection During Concrete Pour
- Connection Solvent Weld
- Size Cover: 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV4-DP
- Zoro # G8489785
- UPC # 889934118933
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Length In. | 9-27/32" |
Details
Item | Floor Drain with Deck Plate |
Material of Construction | PVC; Deck Plate: Stainless Steel |
Type | Strainer: Round |
For Use With | For Protection During Concrete Pour |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 4" |
Description
EZ2 PVC Drain Body (Less Strainer) w/Stn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF2)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- HYDROMAXX 1-1/2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112100)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- ZURN FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth (FD2375-NH2-H)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV2-ST)
- ZURN RD2130-NH3-CI - Combination Roof Drain and Overflow with 3" No-Hub Outlet (RD2130-NH3-CI)
- ZURN JP1996-PRSDL - 2" Caulking Gasket (JP1996-PRSDL)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- BK RESOURCES 304 Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening (BKDR-4-304)
- Zurn Drain Components