Shop All Drain Components
Zurn
PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain
Mfr # FD2-PV3
Zoro # G9888498
product price: $35.70
/ea
$35.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate: Stainless Steel
- Type Strainer: Round
- Grid Material Strainer: Nickel Bronze
- Connection Solvent Weld, Trap Primer
- Overall Diameter 9-27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2-PV3
- Zoro # G9888498
- UPC # 889934128406
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 9-27/32" |
Size | Strainer: 5" |
Details
Item | Adjustable Floor Drain |
Material of Construction | PVC; Deck Plate: Stainless Steel |
Type | Strainer: Round |
Grid Material | Strainer: Nickel Bronze |
Connection | Solvent Weld, Trap Primer |
For Use With | Ideal For Floor and Shower Drain Applications |
Pipe Dia In. | Outlet: 3"x 4" |
Description
Nckl Brnz 5 In. Top Assmbly,Adjstbl Floor D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- PFISTER Pfister Hub Deco Lvr Handle Pb (940-702V)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV2-S6-SS)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Nickel (PN400-6B-STR-W/SCR)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- ZURN 1-1/2 " Dia., Brass, Chrome Finish, Threaded Tube (ZR7349-PC)
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- Zurn Drain Components