Shop All Drain Components
Zurn
PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain
Mfr # FD2-PV2-SS
Zoro # G9362554
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate: Stainless Steel
- Type Strainer: Round
- Size Strainer: 5"
- Grid Material Strainer: Stainless Steel
- For Use With Ideal For Floor and Shower Drain Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2-PV2-SS
- Zoro # G9362554
- UPC # 889934128444
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Strainer: 5" |
Overall Diameter | 9-27/32" |
Details
Item | Adjustable Floor Drain |
Material of Construction | PVC; Deck Plate: Stainless Steel |
Type | Strainer: Round |
Grid Material | Strainer: Stainless Steel |
For Use With | Ideal For Floor and Shower Drain Applications |
Connection | Solvent Weld, Trap Primer |
Pipe Dia In. | Outlet: 2"x 3" |
Description
SS 5 In. Top Assmbly,Adjstbl Floor Drain w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX2)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x Male Pipe Thread Adapter (FSBMA1)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome (FG4870465)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- ZURN Wall Clean Out Plates - CPL Series (Primer Coated) (6-CPLPC)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- ZURN FD1-NH2-SS - FD1 Finished Area Floor Dra (FD1-NH2-SS)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- ZURN Stainless Steel, Square, Top (LC-FS06SS)
- ALLPOINTS Lock, Drain, Dome, 2" (1021204)
- Zurn Drain Components