Shop All Drain Components
Zurn
PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Cleanout with Deck Plate
Mfr # EZC2-PV2-ST-SS-CC
Zoro # G9889977
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate, Clamp: Stainless Steel
- Type Strainer: Square
- For Use With For Protection During Concrete Pour
- Size Cover: 5"
- Grid Material Strainer: Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC2-PV2-ST-SS-CC
- Zoro # G9889977
- UPC # 889934130775
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Overall Diameter | 9-27/32" |
Details
Item | Floor Cleanout with Deck Plate |
Material of Construction | PVC; Deck Plate, Clamp: Stainless Steel |
Type | Strainer: Square |
For Use With | For Protection During Concrete Pour |
Grid Material | Strainer: Stainless Steel |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 2"x 3" |
Description
EZC2 PVC Clnout,5 In. SS Cover,SS Deck Plat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colony Pro Valve Trim, Amer Std, Plastic (TU075500.002)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (8320G200)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- ZORO SELECT 3" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-610)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- ZURN LC-C - Roof Drain Underdeck Clamp (LC-C)
- ZURN 2-7/8 " Dia., Stainless Steel, Stainless Steel Finish, Sediment Bucket (P400-Y-5-6)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV3-R6-SS)
- KOHLER Lift Toggle Assy (1015478)
- Zurn Drain Components