Shop All Drain Components
Zurn
PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain
Mfr # FD2-PV2-SS-CC
Zoro # G9888595
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC; Deck Plate, Clamp: Stainless Steel
- Type Strainer: Round
- Size Strainer: 5"
- For Use With Ideal For Floor and Shower Drain Applications
- Overall Diameter 9-27/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2-PV2-SS-CC
- Zoro # G9888595
- UPC # 889934128536
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Strainer: 5" |
Overall Diameter | 9-27/32" |
Details
Item | Adjustable Floor Drain |
Material of Construction | PVC; Deck Plate, Clamp: Stainless Steel |
Type | Strainer: Round |
For Use With | Ideal For Floor and Shower Drain Applications |
Connection | Solvent Weld, Trap Primer |
Grid Material | Strainer: Stainless Steel |
Pipe Dia In. | Outlet: 2"x 3" |
Description
SS 5 In. Top Assmbly,Adjstbl FlrDrn,Deck Pl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220280)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y90)
- ZORO SELECT 3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WU94)
- ZURN 3 " Dia., Aluminum, Silver Finish, Replacement Bucket (P1900-23-Alum)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- DANCO Cover Drain Clip Shower3-3/8In (88923)
- Zurn Drain Components