Shop All Pipe Test Plugs
Zurn
Push On Non-Adj Cleanout, 2"
Mfr # CO2510-PO2
Zoro # G5409411
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Grid Material Cast Iron
- Length (In.) 6-1/2"
- Connection Push On
- Pipe Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # CO2510-PO2
- Zoro # G5409411
- UPC # 670240438064
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 6-1/2" |
Pipe Dia. (In.) | 2" |
Height (In.) | 3-3/4" |
Details
Type | Non Adjustable |
Grid Material | Cast Iron |
Connection | Push On |
Item | Push On Non-Adj Cleanout,2" |
Material of Construction | cast iron |
Description
Push On Non-Adj Cleanout,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Squeeze Valve Handle For - Part# 001120-45M (001120-45M)
- 3M Valve Seat A0009, 1/pk (28098)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-065)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- ZURN Cleanout, Non-Adjustable, No Hub, 3" (CO2510-NH3)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- ZURN Cleanout Plug, Pipe Dia 3 In (CO2490-AB3)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- Zurn Plumbing Accessories