Shop All Valve Accessories
Zurn
Push Button Assembly, 1-1/2 in.Size, Brass
Mfr # PH6000-HYLP-MBP
Zoro # G3984900
original price:
$114.34
21% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- For Use With ZH6003AV, ZH6611AV-MBP
- Body Material Brass
- Temp. Range 33 Degrees to 100 Degrees F
- Accessory Type Hydraulic Metal Push Button Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PH6000-HYLP-MBP
- Zoro # G3984900
- UPC # 670240419063
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Metal Push Button Assembly |
For Use With | ZH6003AV, ZH6611AV-MBP |
Body Material | Brass |
Temp. Range | 33 Degrees to 100 Degrees F |
Accessory Type | Hydraulic Metal Push Button Assembly |
Compatible with Series | Aquaflush, AquaVantage, ZH |
Operating Temperature - Minimum | 33 Degrees F |
Product Type | Metal Push Button Assembly |
Material | Brass |
Operating Temperature - Maximum | 100 Degrees F |
Description
Metal Push Button Assembly, Product Type Metal Push Button Assembly, Material Brass, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- BRADLEY Window, IR Sensor (269-1190)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK1-375V)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- HONEYWELL R8285D5001 Dpst Control Center (R8285D5001)
- Zurn Valve Accessories