Shop All Pressure Reducing Valves
Zurn
Prv Vlv Lead Free 2" 610Xl
Mfr # 2-610XL
Zoro # G8666400
product price: $1,911.00
/ea
Free Shipping & Returns
$1,911.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.9
- Material Stainless steel strainer screen features single-cap removal
- Length 10.9
- Features Fiber union gasket ensures fast installation
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-610XL
- Zoro # G8666400
- UPC # 612052059297
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 10.9 |
Length | 10.9 |
Width | 6.5 |
Details
Item | Prv Vlv Lead Free 2" 610Xl |
Material | Stainless steel strainer screen features single-cap removal |
Features | Fiber union gasket ensures fast installation |
Description
Prv Vlv Lead Free 2 In. 610Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Auto Control Valve, 8 in. Pipe, Grooved (8-ZW209G)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN Manual 2-Way Ball Valve, NPT, Bronze (2-850XL)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- Zurn Valves