Shop All Pressure Reducing Valves
Zurn
Prv Cxc Tapped W/Plug Lead Free 1" 70Xl
Mfr # 1-70XLCP
Zoro # G8665314
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Length 6.4
- Height 6.5
- Application PotableWater
- Material Lead-free bronze and composite construction offers corrosion-resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-70XLCP
- Zoro # G8665314
- UPC # 670240233133
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 6.4 |
Height | 6.5 |
Width | 3.3 |
Details
Application | PotableWater |
Item | Prv Cxc Tapped W/Plug Lead Free 1" 70Xl |
Material | Lead-free bronze and composite construction offers corrosion-resistance |
Features | Widest range of end connections provide easy installation |
Description
Prv Cxc Tapped W/Plug Lead Free 1 In. 70Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLC)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- THRIFCO PLUMBING 1/2 Inch Water Pressure Regulating / Reducing Valve (6415242)
- Zurn Pressure Reducing Valves