Shop All Pressure Reducing Valves
Zurn
Pressure Relief Valve, 12-P1550XL-75
Mfr # 12-P1550XL-75
Zoro # G7737595
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Length 2.4
- Width 1
- Features Male NPT inlet and female NPT outlet provide easy installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-P1550XL-75
- Zoro # G7737595
- UPC # 612052224886
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Height | 1.5 |
Length | 2.4 |
Width | 1 |
Details
Item | Pressure Relief Valve,12-P1550XL-75 |
Features | Male NPT inlet and female NPT outlet provide easy installation |
Description
Pressure Relief Valve,12-P1550XL-75
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 3/8)
- SCOTSMAN Water Filter System, 1.7 gpm, 0.5 Micron, 30 1/2 in H (SSM1-P)
- ZURN Pressure Reducing Valve, FNPT, 6" L (1-625XL)
- ZURN Water Pressure Reducing Valve, Dble Union Connections/FCUnion Cnctns 1" (1-NR3XLDUC)
- ZURN W/Gauge Lead Free 2" 600Xl (2-600XLG)
- ZURN Water Pressure Reducing Valve (112-NR3XLDUC)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 223)
- Zurn Pressure Reducing Valves