Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, FNPT, 6" L
Mfr # 1-625XL
Zoro # G8040667
Free Shipping & Returns
$304.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1-625XL
- Zoro # G8040667
- UPC # 612052274287
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Height | 7 1/4 in |
Length | 6 in |
Overall Width | 7 7/8 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Overall Height | 7 13/16 in |
Description
Pressure Reducing Valve,FNPT,6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel (SH6250-PP)
- LEGEND VALVE 1" CRIMP RING FOR PEX FITTING (460-905)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- THRIFCO PLUMBING 1 Inch Water Pressure Regulating / Reducing Valve (6415244)
- Zurn Valves