Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, FNPT, 5-3/16" L
Mfr # 1-625XLSULU
Zoro # G8040676
Free Shipping & Returns
$346.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x Union
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1-625XLSULU
- Zoro # G8040676
- UPC # 612052276984
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 5 3/16 in |
Height | 7 1/4 in |
Details
Connection Type | FNPT Union x Union |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Strainer | Yes |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, CSA Certified, IAPMO |
Compliance | ANSI/NSF 61 |
Includes | Strainer |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Valve Type | Standard |
Series | 625XL |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 7 1/4 in, Length 5 3/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA Certified, IAPMO, Includes Strainer, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT SS Male Run Tee (4-4-4 RBU-SS)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- ERIE Vt3212 1/2" Sweat 3.0Cv 3-Way (VT3212)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZURN Prv Hi Lo Rng Lead Free 2" 600Xl (2-600XLHLR)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN Water Pressure Reducing Valve, 2 In. (2-600XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLC)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN RK1-NR3XL - Pressure Reducing Valve Repair Kit (RK1-NR3XL)
- Zurn Pressure Reducing Valves