Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, FNPT, 300 psi
Mfr # 34-625XL
Zoro # G8040630
product price: $210.10
/ea
Free Shipping & Returns
$210.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-625XL
- Zoro # G8040630
- UPC # 612052274270
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 5 5/16 in |
Height | 5 1/2 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Compliance | ANSI/NSF 61 |
Standards | ASSE 1003, CSA Certified, IAPMO |
Includes | Strainer |
Strainer | Yes |
Series | 625XL |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 5 1/2 in, Length 5 5/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA Certified, IAPMO, Includes Strainer, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Ultra T-Bolt Clamp, 1.62" to 1.87" (43082000)
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-P5-0)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- ZURN Pressure Reducing Valve (2-500XL3)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- GRIFFCO GRIFFCO BPM050K BACK PRESSURE 10-150PSI 50PSI THREADED 1/2IN NPT OTHER VALVE (BPM050K)
- Zurn Valves