Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, 5-5/16"L, 300 psi
Mfr # 34-625XLC
Zoro # G8040649
product price: $265.09
/ea
Free Shipping & Returns
$265.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Female CU SWT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-625XLC
- Zoro # G8040649
- UPC # 612052276991
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 5 1/2 in |
Length | 5 5/16 in |
Details
Connection Type | Female CU SWT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Compliance | ANSI/NSF 61 |
Standards | ASSE 1003, CSA Certified, IAPMO |
Valve Type | Standard |
Material | Lead Free Bronze |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Includes | Strainer |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Series | 625XL |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 5 1/2 in, Length 5 5/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA Certified, IAPMO, Includes Strainer, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- Zurn Pressure Reducing Valves