Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, 34-70XLDULU
Mfr # 34-70XLDULU
Zoro # G7736965
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Length 5.5
- Width 2.8
- Features Widest range of end connections provide easy installation
- Material Lead-free bronze and composite construction offers corrosion-resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-70XLDULU
- Zoro # G7736965
- UPC # 612052094991
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Item | Pressure Reducing Valve,34-70XLDULU |
Features | Widest range of end connections provide easy installation |
Material | Lead-free bronze and composite construction offers corrosion-resistance |
Description
Pressure Reducing Valve,34-70XLDULU
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- DIXON 3500 Nipple, 1/2 In, Mnpt x Hose Shank, Steel, Zinc Plated, Domestic (3512)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZURN Prv Hi Lo Rng Lead Free 2" 600Xl (2-600XLHLR)
- ZURN RK1-NR3XL - Pressure Reducing Valve Repair Kit (RK1-NR3XL)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve (34-NR3XLDUC)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- Zurn Valves