Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve, 300 psi, 6" L
Mfr # 1-625XLC
Zoro # G8040685
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Female CU SWT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1-625XLC
- Zoro # G8040685
- UPC # 612052277004
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Height | 7 1/4 in |
Length | 6 in |
Details
Connection Type | Female CU SWT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Includes | Strainer |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Valve Type | Standard |
Material | Lead Free Bronze |
Standards | ASSE 1003, CSA Certified, IAPMO |
Compliance | ANSI/NSF 61 |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Series | 625XL |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 7 1/4 in, Length 6 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA Certified, IAPMO, Includes Strainer, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" x 1/4" PlumBite Push On Reducing Coupling (C77410LF)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- ZORO SELECT Folding Shelf, 15 1/2x5 3/8x3 1/2 (4WMJ7)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516208)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN Pressure Reducing Valve 112-Nr3Xldu (112-NR3XLDU)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ELSTER 558InWc 600 Iron Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Zurn Pressure Reducing Valves