Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 3-500XL3Y
Zoro # G303658738
Free Shipping & Returns
$4,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Strainer Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 3-500XL3Y
- Zoro # G303658738
- UPC # 612052318141
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3 in |
Length | 20 in |
Height | 13 1/16 in |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Strainer | Yes |
Material | Lead Free Bronze, Stainless Steel |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Series | 500XL3 |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Preset Pressure Settings | 50 psi |
Includes | Strainer |
Item | Pressure Reducing Valve |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer Yes, Material Lead Free Bronze, Stainless Steel, Pipe Size 3 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 13 1/16 in, Length 20 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372, Includes Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- RHEEM Thermostat (SP8333)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- Zurn Pressure Reducing Valves