Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 3-500XL3HR
Zoro # G503658712
product price: $3,686.99
/ea
Free Shipping & Returns
$3,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-500XL3HR
- Zoro # G503658712
- UPC # 612052318134
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3 in |
Height | 13 1/16 in |
Length | 8 13/16 in |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | High Range Pressure Reducing Valve |
Material | Lead Free Bronze, Stainless Steel |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Series | 500XL3 |
Item | Pressure Reducing Valve |
Pressure Adjustment Range | 75 to 125 psi |
Strainer | No |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type High Range Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 3 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 75 to 125 psi, Connection Type FNPT x FNPT, Height 13 1/16 in, Length 8 13/16 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100078)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB408)
- ZURN Pressure Reducing Valve, FNPT, 6" L (1-625XL)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT (34-70XL)
- ZURN Auto Control Valve, 8 in. Pipe, Grooved (8-ZW209G)
- ZURN 1" 20XL Pressure Reducing Valve (1-20XL)
- ZURN Z81000-Xl-P-3M (Z81000-XL-P-3M)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- Zurn Valves