Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 3-500XL3
Zoro # G703658697
product price: $3,618.75
/ea
Free Shipping & Returns
$3,618.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Pressure Adjustment Range 25 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-500XL3
- Zoro # G703658697
- UPC # 612052318127
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3 in |
Length | 8 13/16 in |
Height | 13 1/16 in |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Series | 500XL3 |
Material | Lead Free Bronze, Stainless Steel |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | Pressure Reducing Valve |
Strainer | No |
Item | Pressure Reducing Valve |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 3 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT x FNPT, Height 13 1/16 in, Length 8 13/16 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow (907 2)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT (34-70XL)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN Valve, 3/4" Pipe Size, Bronze, 6"L, Standard (34-70XLDUC)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- Zurn Pressure Reducing Valves