Shop All Pressure Reducing Valves
Zurn
Pressure Reducing Valve
Mfr # 212-500XL3HR
Zoro # G903658688
Free Shipping & Returns
$2,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Connection Type FNPT x FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 212-500XL3HR
- Zoro # G903658688
- UPC # 612052318103
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 1/2 in |
Height | 12 7/8 in |
Length | 8 13/16 in |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Strainer | No |
Compliance | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Valve Type | High Range Pressure Reducing Valve |
Item | Pressure Reducing Valve |
Pressure Adjustment Range | 75 to 125 psi |
Series | 500XL3 |
Material | Lead Free Bronze, Stainless Steel |
Standards | ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372 |
Material - Valve | Lead Free Bronze, Stainless Steel |
Description
Pressure Reducing Valve, Valve Type High Range Pressure Reducing Valve, Strainer No, Material Lead Free Bronze, Stainless Steel, Pipe Size 2 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 75 to 125 psi, Connection Type FNPT x FNPT, Height 12 7/8 in, Length 8 13/16 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- Zurn Valves